- Polyethylene Oily Waste Can
- Red
| Height | 18 in |
| Material | Polyethylene |
| Usage | General Protection |
| Capacity Volume | 10 gal |
| Color | Red |
| Resistance | Chemicals, Flame Resistant, Solvent |
| Depth | 18 in |
| Type | Oiler |
| Weight | 14.0 LB |
| Height | 18 in |
| Material | Polyethylene |
| Usage | General Protection |
| Capacity Volume | 10 gal |
| Color | Red |
| Resistance | Chemicals, Flame Resistant, Solvent |
| Depth | 18 in |
| Type | Oiler |
| Weight | 14.0 LB |