- Flammable Liquid Storage
- Yellow
| Resistance | Corrosive Process |
| Color | Yellow |
| Height | 22 1/4 in |
| Usage | Chemicals |
| Depth | 18 in |
| Locking Type | Key |
| No. of Doors | 2 |
| Closure Type | Manual |
| Material | Steel |
| Capacity | 15 gal |
| Handle Type | Lever Handle |
| Width | 43 in |
| Weight | 135.0 LB |

