- Bench & Daub Can
- Red
| Height | 4 1/4 in |
| Material | Galvanized Steel |
| Diameter | 8 in |
| Resistance | Flame-Resistant |
| Usage | Chemicals |
| Color | Red |
| Capacity Volume | 2 qt |
| Type | Oiler |
| Weight | 3.0 LB |
| Height | 4 1/4 in |
| Material | Galvanized Steel |
| Diameter | 8 in |
| Resistance | Flame-Resistant |
| Usage | Chemicals |
| Color | Red |
| Capacity Volume | 2 qt |
| Type | Oiler |
| Weight | 3.0 LB |