- Bench & Daub Can
- Red
| Capacity Volume | 4 qt |
| Resistance | Flame-Resistant |
| Color | Red |
| Type | Oiler |
| Height | 6 1/2 in |
| Usage | Chemicals |
| Material | Galvanized Steel |
| Diameter | 8 in |
| Weight | 3.5 LB |
| Capacity Volume | 4 qt |
| Resistance | Flame-Resistant |
| Color | Red |
| Type | Oiler |
| Height | 6 1/2 in |
| Usage | Chemicals |
| Material | Galvanized Steel |
| Diameter | 8 in |
| Weight | 3.5 LB |