- Bench & Daub Can
- Red
| Resistance | Flame-Resistant |
| Type | Oiler |
| Diameter | 7 3/4 in |
| Height | 9 1/2 in |
| Color | Red |
| Capacity Volume | 6 qt |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Weight | 3.67 LB |
| Resistance | Flame-Resistant |
| Type | Oiler |
| Diameter | 7 3/4 in |
| Height | 9 1/2 in |
| Color | Red |
| Capacity Volume | 6 qt |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Weight | 3.67 LB |