- Bench & Daub Can
- Red
| Diameter | 11 1/4 in |
| Capacity Volume | 8 qt |
| Usage | Chemicals |
| Height | 11 1/8 in |
| Material | Galvanized Steel |
| Type | Oiler |
| Color | Red |
| Resistance | Flame-Resistant |
| Weight | 8.25 LB |
| Diameter | 11 1/4 in |
| Capacity Volume | 8 qt |
| Usage | Chemicals |
| Height | 11 1/8 in |
| Material | Galvanized Steel |
| Type | Oiler |
| Color | Red |
| Resistance | Flame-Resistant |
| Weight | 8.25 LB |