- Safety Plunger Can
- Red
| Material | Galvanized Steel |
| Capacity Volume | 1 qt |
| Type | Oiler |
| Resistance | Flame Retardant |
| Height | 8 in |
| Color | Red |
| Usage | Chemicals |
| Diameter | 6 1/4 in |
| Weight | 2.34 LB |
| Material | Galvanized Steel |
| Capacity Volume | 1 qt |
| Type | Oiler |
| Resistance | Flame Retardant |
| Height | 8 in |
| Color | Red |
| Usage | Chemicals |
| Diameter | 6 1/4 in |
| Weight | 2.34 LB |