- Safety Plunger Can
- Red
| Material | Galvanized Steel |
| Resistance | Flame Retardant |
| Height | 8 1/2 in |
| Capacity Volume | 2 qt |
| Usage | Chemicals |
| Diameter | 8 in |
| Type | Oiler |
| Color | Red |
| Weight | 3.0 LB |
| Material | Galvanized Steel |
| Resistance | Flame Retardant |
| Height | 8 1/2 in |
| Capacity Volume | 2 qt |
| Usage | Chemicals |
| Diameter | 8 in |
| Type | Oiler |
| Color | Red |
| Weight | 3.0 LB |