- Safety Plunger Can
- Red
| Resistance | Flame Retardant |
| Height | 10 3/4 in |
| Capacity Volume | 4 qt |
| Color | Red |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Diameter | 8 in |
| Type | Oiler |
| Weight | 3.67 LB |
| Resistance | Flame Retardant |
| Height | 10 3/4 in |
| Capacity Volume | 4 qt |
| Color | Red |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Diameter | 8 in |
| Type | Oiler |
| Weight | 3.67 LB |