- Paint and Ink Storage
- Red
| Material | Steel |
| Resistance | Corrosive Process |
| No. of Shelves | 5 |
| Color | Red |
| Closure Type | Manual |
| Handle Type | Lever Handle |
| Locking Type | Key |
| Usage | Chemicals |
| Capacity | 60 gal |
| Height | 65 in |
| Depth | 18 in |
| No. of Doors | 2 |
| Weight | 403.0 LB |
| Material | Steel |
| Resistance | Corrosive Process |
| No. of Shelves | 5 |
| Color | Red |
| Closure Type | Manual |
| Handle Type | Lever Handle |
| Locking Type | Key |
| Usage | Chemicals |
| Capacity | 60 gal |
| Height | 65 in |
| Depth | 18 in |
| No. of Doors | 2 |
| Weight | 403.0 LB |