- Type ll Safety Can
- Red
| Height | 9 1/2 in |
| Color | Red |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Rating | Type II |
| Capacity Volume | 2 gal |
| Diameter | 11 1/4 in |
| Type | Flammable Storage Can |
| Resistance | Flame Retardant |
| Weight | 8.0 LB |
| Height | 9 1/2 in |
| Color | Red |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Rating | Type II |
| Capacity Volume | 2 gal |
| Diameter | 11 1/4 in |
| Type | Flammable Storage Can |
| Resistance | Flame Retardant |
| Weight | 8.0 LB |