- Type ll Safety Can
- Red
| Material | Galvanized Steel |
| Usage | Chemicals |
| Diameter | 12 1/2 in |
| Resistance | Flame Retardant |
| Capacity Volume | 5 gal |
| Color | Red |
| Type | Flammable Storage Can |
| Height | 13 1/2 in |
| Rating | Type II |
| Weight | 8.4 LB |
| Material | Galvanized Steel |
| Usage | Chemicals |
| Diameter | 12 1/2 in |
| Resistance | Flame Retardant |
| Capacity Volume | 5 gal |
| Color | Red |
| Type | Flammable Storage Can |
| Height | 13 1/2 in |
| Rating | Type II |
| Weight | 8.4 LB |