- Type l Safety Can
- Red
| Color | Red |
| Rating | Type I |
| Capacity Volume | 1 gal |
| Type | Gas |
| Resistance | Flame Retardant |
| Material | Galvanized Steel |
| Diameter | 9 in |
| Height | 8 in |
| Weight | 3.52 LB |
| Color | Red |
| Rating | Type I |
| Capacity Volume | 1 gal |
| Type | Gas |
| Resistance | Flame Retardant |
| Material | Galvanized Steel |
| Diameter | 9 in |
| Height | 8 in |
| Weight | 3.52 LB |