- Type I Safety Cans w/ Funnel
- 2 gal
- 9 1/2" Diameter
- 11 1/4" High
| Capacity | 2 gal |
| Color | Yellow |
| Outside Dia. | 11.25 in |
| Material | Galvanized |
| Weight | 5.25 LB |
| Capacity | 2 gal |
| Color | Yellow |
| Outside Dia. | 11.25 in |
| Material | Galvanized |
| Weight | 5.25 LB |