- Type l Safety Can
- Red
| Height | 9 1/2 in |
| Diameter | 11 1/4 in |
| Rating | Type I |
| Capacity Volume | 2 gal |
| Color | Red |
| Material | Galvanized Steel |
| Resistance | Flame Retardant |
| Type | Gas |
| Weight | 3.85 LB |
| Height | 9 1/2 in |
| Diameter | 11 1/4 in |
| Rating | Type I |
| Capacity Volume | 2 gal |
| Color | Red |
| Material | Galvanized Steel |
| Resistance | Flame Retardant |
| Type | Gas |
| Weight | 3.85 LB |