- Type l Safety Can
- Red
| Diameter | 12 1/2 in |
| Color | Red |
| Rating | Type I |
| Type | Gas |
| Resistance | Flame Retardant |
| Height | 13 1/2 in |
| Material | Galvanized Steel |
| Capacity Volume | 5 gal |
| Weight | 7.0 LB |
| Diameter | 12 1/2 in |
| Color | Red |
| Rating | Type I |
| Type | Gas |
| Resistance | Flame Retardant |
| Height | 13 1/2 in |
| Material | Galvanized Steel |
| Capacity Volume | 5 gal |
| Weight | 7.0 LB |