- Type l Safety Can
- Yellow
| Rating | Type I |
| Capacity Volume | 5 gal |
| Resistance | Flame Retardant |
| Type | Diesel |
| Diameter | 12 1/2 in |
| Height | 13 1/2 in |
| Material | Galvanized Steel |
| Color | Yellow |
| Weight | 7.0 LB |
| Rating | Type I |
| Capacity Volume | 5 gal |
| Resistance | Flame Retardant |
| Type | Diesel |
| Diameter | 12 1/2 in |
| Height | 13 1/2 in |
| Material | Galvanized Steel |
| Color | Yellow |
| Weight | 7.0 LB |