- 5 gal Capacity
| Capacity | 5 gal, 18.93 L |
| Color | Red |
| Material | Galvanized Steel |
| Gauge | 24 ga |
| Material Specification | 24-Gauge Galvanized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 48441221813 |
-
Prop 65
| Capacity | 5 gal, 18.93 L |
| Color | Red |
| Material | Galvanized Steel |
| Gauge | 24 ga |
| Material Specification | 24-Gauge Galvanized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 48441221813 |
Prop 65