Skip to content Skip to navigation menu
Type I Safety Can with Funnel

UI50FSY

Type I Safety Can with Funnel
Item #116510344
  • 5 gal Capacity
Type I Safety Can with Funnel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5 gal Capacity
Color Yellow
Capacity 5 gal, 18.93 L
Gauge 24 ga
Material Specification 24-Gauge Galvanized Steel
Material Galvanized Steel
Weight 0.0 LB
EAN or UPC 48441221837
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison