- SC Series B1 Swing Coupling PLug
features
- For use with B1 series swing couplings
- Full compatibility with most popular plug systems
| Type | Plug |
| Connection Size | 1/4 in (NPT) |
| Connection Type | Female Threaded |
| Weight | 0.05 LB |
| Type | Plug |
| Connection Size | 1/4 in (NPT) |
| Connection Type | Female Threaded |
| Weight | 0.05 LB |