- SC Series E Swing Coupling PLug
features
- For use with E series swing couplings
- Full compatibility with most popular plug systems
| Connection Type | Hose Barb |
| Type | Plug |
| Connection Size | 3/8 in |
| Weight | 0.0 LB |
| Connection Type | Hose Barb |
| Type | Plug |
| Connection Size | 3/8 in |
| Weight | 0.0 LB |