- 14 Keys
- Long Arm
| Type | Long Arm |
| No. of Keys | 14 |
| Inch/Metric | Inch |
| Key Size | 0.035 in, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Design | L-Wrench |
| Weight | 0.25 LB |
| Type | Long Arm |
| No. of Keys | 14 |
| Inch/Metric | Inch |
| Key Size | 0.035 in, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Design | L-Wrench |
| Weight | 0.25 LB |