- Torx Key Type
- Torx Inch/Metric
| Length Family | Short |
| Type | Torx Key |
| Driver Material | Alloy Steel |
| Material | Alloy Steel |
| Non-Sparking | No |
| Non-Magnetic | No |
| Inch/Metric | Torx |
| Length | 4 1/4 in |
| Handle Type | Plain |
| Key Shape | L |
| Weight | 0.0 LB |
| Length Family | Short |
| Type | Torx Key |
| Driver Material | Alloy Steel |
| Material | Alloy Steel |
| Non-Sparking | No |
| Non-Magnetic | No |
| Inch/Metric | Torx |
| Length | 4 1/4 in |
| Handle Type | Plain |
| Key Shape | L |
| Weight | 0.0 LB |