Skip to content Skip to navigation menu
Eklind Tool15416

15416

Hex Key
Item #102952441
  • Inch
  • 1/4" Key Size
  • 12" Length
  • 12" Arm Series
Eklind Tool15416
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4" Key Size
  • 12" Length
  • 12" Arm Series
Inch/Metric Inch
Length 12 in
Type 12 in Arm Series
Key Size 1/4 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison