Skip to content Skip to navigation menu
Eklind Tool15502

15502

Hex Key
Item #102947824
  • Metric
  • 1.3" Key Size
  • 1.630" Length
  • Short Arm
Eklind Tool15502
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 1.3" Key Size
  • 1.630" Length
  • Short Arm
Inch/Metric Metric
Length 1.630 in
Type Short Arm
Key Size 1.3 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison