Skip to content Skip to navigation menu
Eklind Tool15806

15806

Hex Key
Item #102950241
  • Inch
  • T6 Key Size
  • 1.590" Length
  • Short Arm Torx®
Eklind Tool15806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T6 Key Size
  • 1.590" Length
  • Short Arm Torx®
Key Size T6
Length 1.590 in
Type Short Arm Torx®
Inch/Metric Torx®
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison