Skip to content Skip to navigation menu
Eklind Tool18618

18618

Hex Key
Item #102950238
  • Metric
  • 9" Key Size
  • 6.580" Length
  • Long Arm Ball
Eklind Tool18618
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 9" Key Size
  • 6.580" Length
  • Long Arm Ball
Inch/Metric Metric
Type Long Arm Ball
Length 6.580 in
Key Size 9 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison