Skip to content Skip to navigation menu
Eklind Tool18628

18628

Hex Key
Item #102955667
  • Metric
  • 14 mm Key Size
  • 9.150" Length
  • Long Arm Ball
Eklind Tool18628
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 14 mm Key Size
  • 9.150" Length
  • Long Arm Ball
Inch/Metric Metric
Key Size 14 mm
Length 9.150 in
Type Long Arm Ball
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison