- 5 Keys
- Screwdriver
| Inch/Metric | Inch |
| Key Size | Phillips, 4 mm Hex, 5mm Hex, 6mm Hex, Bike Tool: Flat Blade |
| No. of Keys | 5 |
| Type | Screwdriver |
| Weight | 0.25 LB |
| Inch/Metric | Inch |
| Key Size | Phillips, 4 mm Hex, 5mm Hex, 6mm Hex, Bike Tool: Flat Blade |
| No. of Keys | 5 |
| Type | Screwdriver |
| Weight | 0.25 LB |