- 5 Keys
- Ball End
| No. of Keys | 5 |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Type | Ball End |
| Key Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 0.25 LB |
| No. of Keys | 5 |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Type | Ball End |
| Key Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 0.25 LB |