- 9 Keys
- Ball End
| Type | Ball End |
| No. of Keys | 9 |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Weight | 0.25 LB |
| Type | Ball End |
| No. of Keys | 9 |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Weight | 0.25 LB |