Skip to content Skip to navigation menu
Hex Key Set

269-10217

Hex Key Set
Item #101795155
  • Long Arm Hex Key Set in Metal Box
Hex Key Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Long Arm Hex Key Set in Metal Box
No. of Keys 17
Type Long Arm
Inch/Metric Inch
Key Size 0.035 in, 1/2 in, 9/16 in, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 5/8 in
Weight 5.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison