- 7 Keys
- Short Arm
| No. of Keys | 7 |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 2.0 |
| Inch/Metric | Metric |
| Type | Short Arm |
| Weight | 0.23 LB |
| No. of Keys | 7 |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 2.0 |
| Inch/Metric | Metric |
| Type | Short Arm |
| Weight | 0.23 LB |