- 15 Keys
- Short Arm
| No. of Keys | 15 |
| Inch/Metric | Metric |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0, 2.0, 1.3, 12.0, 14.0, 17.0, 0.7, 0.9 |
| Type | Short Arm |
| Weight | 3.35 LB |
| No. of Keys | 15 |
| Inch/Metric | Metric |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0, 2.0, 1.3, 12.0, 14.0, 17.0, 0.7, 0.9 |
| Type | Short Arm |
| Weight | 3.35 LB |