- 7 Keys
- Short Arm
| Inch/Metric | Torx® |
| Type | Short Arm |
| Key Size | T10, T15, T20, T25, T27, T30, T40 |
| No. of Keys | 7 |
| Weight | 0.36 LB |
| Inch/Metric | Torx® |
| Type | Short Arm |
| Key Size | T10, T15, T20, T25, T27, T30, T40 |
| No. of Keys | 7 |
| Weight | 0.36 LB |