- 14 Keys
- Short Arm
| Type | Short Arm |
| Key Size | T45, T50, T55, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 |
| Inch/Metric | Torx® |
| No. of Keys | 14 |
| Weight | 0.67 LB |
| Type | Short Arm |
| Key Size | T45, T50, T55, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 |
| Inch/Metric | Torx® |
| No. of Keys | 14 |
| Weight | 0.67 LB |