- Torx® L-Key Sets
- L-Handle
- 7 Pieces Set
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Type | Long Arm |
| Manufacturer Name | Eklind® Tool |
| Color | Black |
| Material | Alloy Steel |
| No. of Keys | 7 |
| Handle Type | L-Shaped |
| Key Size | T-10, T-27, T-40, T-15, T-20, T-25, T-30 |
| Inch/Metric | Torx® |
| Tip Type | Torx® |
| Weight | 0.51 LB |

