- 9 Keys
- Long Arm
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0, 2.0 |
| Type | Long Arm |
| Inch/Metric | Metric |
| No. of Keys | 9 |
| Weight | 0.82 LB |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0, 2.0 |
| Type | Long Arm |
| Inch/Metric | Metric |
| No. of Keys | 9 |
| Weight | 0.82 LB |