Skip to content Skip to navigation menu
Eklind Tool269-15148

269-15148

Hex Key
Item #102125853
  • Inch
  • 3/4" Key Size
  • 7 1/4" Length
  • Short Arm
Eklind Tool269-15148
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/4" Key Size
  • 7 1/4" Length
  • Short Arm
Type Short Arm
Inch/Metric Inch
Key Size 3/4 in
Length 7 1/4 in
Weight 1.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison