Skip to content Skip to navigation menu
Eklind Tool269-15538

269-15538

Hex Key
Item #102068484
  • Metric
  • 19 mm Key Size
  • 6.910" Length
  • Short Arm
Eklind Tool269-15538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 19 mm Key Size
  • 6.910" Length
  • Short Arm
Key Size 19 mm
Length 6.910 in
Type Short Arm
Inch/Metric Metric
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison