Skip to content Skip to navigation menu
Eklind Tool269-15810

269-15810

Hex Key
Item #101793903
  • Inch
  • T10 Key Size
  • 2" Length
  • Short Arm Torx®
Eklind Tool269-15810
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T10 Key Size
  • 2" Length
  • Short Arm Torx®
Key Size T10
Type Short Arm Torx®
Length 2 in
Inch/Metric Torx®
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison