Skip to content Skip to navigation menu
Eklind Tool269-15825

269-15825

Hex Key
Item #101793830
  • Inch
  • T25 Key Size
  • 2.380" Length
  • Short Arm Torx®
Eklind Tool269-15825
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T25 Key Size
  • 2.380" Length
  • Short Arm Torx®
Length 2.380 in
Inch/Metric Torx®
Type Short Arm Torx®
Key Size T25
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison