Skip to content Skip to navigation menu
Eklind Tool269-15840

269-15840

Hex Key
Item #101795993
  • Inch
  • T40 Key Size
  • 3" Length
  • Short Arm Torx®
Eklind Tool269-15840
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T40 Key Size
  • 3" Length
  • Short Arm Torx®
Type Short Arm Torx®
Length 3 in
Inch/Metric Torx®
Key Size T40
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison