Skip to content Skip to navigation menu
Eklind Tool269-15906

269-15906

Hex Key
Item #101793831
  • Inch
  • T6 Key Size
  • 2.770" Length
  • Long Arm Torx®
Eklind Tool269-15906
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T6 Key Size
  • 2.770" Length
  • Long Arm Torx®
Length 2.770 in
Inch/Metric Torx®
Key Size T6
Type Long Arm Torx®
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison