Skip to content Skip to navigation menu
Eklind Tool269-15907

269-15907

Hex Key
Item #101793315
  • Inch
  • T7 Key Size
  • 2.820" Length
  • Long Arm Torx®
Eklind Tool269-15907
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T7 Key Size
  • 2.820" Length
  • Long Arm Torx®
Inch/Metric Torx®
Length 2.820 in
Type Long Arm Torx®
Key Size T7
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison