Skip to content Skip to navigation menu
Eklind Tool269-15908

269-15908

Hex Key
Item #101796102
  • Inch
  • T8 Key Size
  • 2.990" Length
  • Long Arm Torx®
Eklind Tool269-15908
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T8 Key Size
  • 2.990" Length
  • Long Arm Torx®
Inch/Metric Torx®
Length 2.990 in
Key Size T8
Type Long Arm Torx®
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison