Skip to content Skip to navigation menu
Eklind Tool269-15909

269-15909

Hex Key
Item #101795656
  • Inch
  • T9 Key Size
  • 3.190" Length
  • Long Arm Torx®
Eklind Tool269-15909
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T9 Key Size
  • 3.190" Length
  • Long Arm Torx®
Length 3.190 in
Inch/Metric Torx®
Type Long Arm Torx®
Key Size T9
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison