Skip to content Skip to navigation menu
Eklind Tool269-15915

269-15915

Hex Key
Item #101795152
  • Inch
  • T15 Key Size
  • 3.570" Length
  • Long Arm Torx®
Eklind Tool269-15915
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T15 Key Size
  • 3.570" Length
  • Long Arm Torx®
Key Size T15
Inch/Metric Torx®
Length 3.570 in
Type Long Arm Torx®
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison