Skip to content Skip to navigation menu
Eklind Tool269-15925

269-15925

Hex Key
Item #101794583
  • Inch
  • T25 Key Size
  • 3.940" Length
  • Long Arm Torx®
Eklind Tool269-15925
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T25 Key Size
  • 3.940" Length
  • Long Arm Torx®
Type Long Arm Torx®
Length 3.940 in
Inch/Metric Torx®
Key Size T25
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison