Skip to content Skip to navigation menu
Eklind Tool269-15940

269-15940

Hex Key
Item #101795657
  • Inch
  • T40 Key Size
  • 4.880" Length
  • Long Arm Torx®
Eklind Tool269-15940
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T40 Key Size
  • 4.880" Length
  • Long Arm Torx®
Key Size T40
Length 4.880 in
Type Long Arm Torx®
Inch/Metric Torx®
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison